Motion
10DT5/150AP
Synchronous Timing Belt - DT5, 5 mm Pitch, 150 mm Pitch Length, 10 mm Width, 30 Teeth, Polyurethane Material
MI ITEM #13087883
MFR #10DT5/150AP
List Price$28.38/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - DT5, 5 mm Pitch, 150 mm Pitch Length, 10 mm Width, 30 Teeth, Polyurethane Material
MI ITEM #13087883
MFR #10DT5/150AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.38/bt for your price

Overview

Mfr description
10DT5/150AP OPTIBELT ALPHA POWER HIGH PE

Specifications

  • Belt Type
    DT5
  • Pitch
    5 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Pitch Length
    150 mm
  • Operating Temperature Range
    -30 to 80°C / -22 to 176 °F
  • Max Operating Temperature
    80°C / 176 °F
  • Resistance Features
    Maintenance Free
  • Weight
    0.02 lbs
  • Belt Width
    10 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    DT5
  • Cord Material
    Steel
  • Maximum Temperature
    80°C / 176 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Double Sided
  • Reinforcement Material
    Steel Cord

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text