Motion
6DT5/150
6DT5/150
Mi Item #13087889
MFR #6DT5/150
Price$21.77/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6DT5/150
Mi Item #13087889
MFR #6DT5/150

Mfr description
6DT5/150 OPTIBELT ALPHA TORQUE DOUBLE-SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.77/bt

Specifications

Dimensions

  • Overall Width  
    6 mm
  • Pitch
    5 mm
  • Pitch Length
    150 mm

Details

  • Belt Type
    DT5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)