Motion
290J8
Micro V-Belt - J Belt Section:, 8 Ribs, 29 in Overall Length, V-Ribbed
MI ITEM #13087902
MFR #290J8
List Price$38.53/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 8 Ribs, 29 in Overall Length, V-Ribbed
MI ITEM #13087902
MFR #290J8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.53/bt for your price

Overview

Mfr description
290J8 OPTIBELT RB RIBBED BELTS

Specifications

  • Section
    J
  • Overall Length
    29 in
  • Number Of Ribs
    8
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    290J8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text