Motion
D14M1344 SL
Synchronous Timing Belt - 14M, 14 mm Pitch, 1344 mm Pitch Length, 285 mm Width, 96 Teeth, Rubber Material
MI ITEM #13087924
MFR #D14M1344 SL
Price$5,515.38/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 1344 mm Pitch Length, 285 mm Width, 96 Teeth, Rubber Material
MI ITEM #13087924
MFR #D14M1344 SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,515.38/sl

Specifications

Dimensions

  • Belt Width
    285 mm
  • Overall Width  
    285 mm
  • Pitch
    14 mm
  • Pitch Length
    1344 mm
  • Weight
    0.011 lbs/ft

Details

  • Belt Section
    D14M
  • Belt Type
    14M
  • Belt/Slab
    Slab
  • Material
    Rubber
  • Number Of Teeth  
    96
  • Number Of Toothed Sides
    2
  • Sided
    Double Sided

Overview

Mfr description
D14M1344 SL OPTIBELT OMEGA SLEEVES DOUBL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought