Motion
9214OVT

MCR SAFETY
9214OVT

Cut Resistant Glove - ANSI Cut Level Level 5, Seamless Knit
Mi Item #13099332
MFR #9214OVT
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9214OVT

Cut Resistant Glove - ANSI Cut Level Level 5, Seamless Knit
Mi Item #13099332
MFR #9214OVT

Mfr description
9214OVT 14" HYPERMAX SLV W/THUMB, HOOK A
  • 13-Gauge Seamless Knit HyperMax HPPE fabric;14-inch cut-resistant sleeve;Elastic wrist;Hemmed upper and lower sleeve cuffs and Thumb slot;Hi-Visibility orange;Upper arm adjustable hook and loop strap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Dimensions

  • Length
    14.0000 in, 355.60 mm

Details

  • ANSI Contact Heat
    Level 1
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Tear Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Orange
  • Construction Description
    13 Gauge Seamless knit
  • Description
    MCR Safety CutPro Sleeve 13-Gauge HyperMax HPPE Fabric Hi-Visibility Orange Adjustable Hook and Loop Bicep 14 Inches Long with Thumb Slot
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Tear Resistance Level
    3
  • Features
    13-Gauge Seamless Knit HyperMax HPPE fabric, 14-inch cut-resistant sleeve, Elastic wrist, Hemmed upper and lower sleeve cuffs and Thumb slot, Hi-Visibility orange, Upper arm adjustable hook and loop strap
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A5
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Includes
    5 right arms), Sold in packs of 10 sleeves (5 left arms
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    9214OVT
  • Material
    HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Sleeves
  • Protection Type
    Cut Resistant
  • Quantity
    10
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Thumb Slot
  • Type
    Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)