Motion
92728HVS

MCR SAFETY
92728HVS

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, Seamless Knit
MI ITEM #13099341
MFR #92728HVS
Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92728HVS

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, Seamless Knit
MI ITEM #13099341
MFR #92728HVS

Mfr description
92728HVS CUT PRO, HIVIS, 18G, REFTHMB, H
  • Hi Vis;Touchscreen Compatible;Reinforced Thumb Crotch;Seamless Knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.98/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HyperMax HPPE Shell with Nitrile Coating
  • Coating Style
    Foam Nitrile
  • Color
    Hi Vis Lime
  • Construction Description
    18 Gauge Seamless Knit HyperMax HPPE shell with nitrile foam coated Palm and Fingertips and reinforced thumb crotch
  • Cuff Type
    Knit Wrist
  • Description
    92728HV - MCR Safety CutPro - 18 Gauge HyperMax HPPE Shell - Hi Vis Cut Resistant Work Gloves - Nitrile Foam Coated Palm and Fingertips - Reinforced Thumb Crotch
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    Hi Vis, Reinforced Thumb Crotch, Seamless Knit, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    92728HVS
  • Material
    HyperMax HPPE
  • Material Type
    HyperMax HPPE
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • Vending Pack
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)