Motion
9273PUM

MCR SAFETY
9273PUM

Size M or Size 8, ANSI Cut Level A4
Mi Item #13099351
MFR #9273PUM
Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9273PUM

Size M or Size 8, ANSI Cut Level A4
Mi Item #13099351
MFR #9273PUM

Mfr description
9273PUM CUT PRO, 13GA HV HPPE PU M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.16/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)