Motion
92748HVL

MCR SAFETY
92748HVL

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 4, Seamless Knit
Mi Item #13099361
MFR #92748HVL
Price$11.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92748HVL

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 4, Seamless Knit
Mi Item #13099361
MFR #92748HVL

Mfr description
92748HVL CUT PRO, 18G, REFTHMB, HIVIS, M
  • Hi Vis;Touchscreen;Reinforced Thumb Crotch;Nitrile dots;Seamless Knit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.24/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Cut-resistant work, Hazardous workplaces
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with Nitrile Coating
  • Coating Style
    Nitrile Micro Dotted Palm
  • Color
    Hi-Vis Fluorescent Lime
  • Construction Description
    18 Gauge Seamless Knit with nitrile coated Palm and Fingertips and nitrile micro dots
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    18-Gauge HyperMax HPPE Shell Hi-Vis Cut Resistant Work Gloves Nitrile Coated Palm and Fingertips Nitrile Micro Dotted Palm Reinforced Thumb Crotch
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    Hi Vis, Nitrile dots, Reinforced Thumb Crotch, Seamless Knit, Touchscreen
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dotted
  • Grip Type
    Nitrile Coated
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    92748HVL
  • Material
    HyperMax HPPE
  • Material Type
    HPPE
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)