Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeSmall
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingNitrile
- Coating CoveragePalm and Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialNitrile
- Coating StyleNitrile Coated
- ColorHi-Vis Lime
- Construction Description18-Gauge Seamless knit
- Cuff TypeKnit Wrist
- DescriptionMCR Safety CutPro 18-Gauge HyperMax HPPE Shell Hi-Vis Cut Resistant Work Gloves Nitrile Coated Palm and Fingertips Nitrile Micro Dotted Palm Reinforced Thumb Crotch
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- FeaturesHi Vis, Nitrile dots, Reinforced Thumb crotch, Touchscreen
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternDotted
- Grip TypeNitrile Coated
- Group & ClassA4
- HandPair
- Hand TypePair
- Knit Gauge18 ga
- Liner/Shell MaterialHyperMax HPPE
- Manufacturer Catalog Number92748HVS
- MaterialHyperMax HPPE
- Material TypeHPPE
- Product LineCutPro
- Product TypesWork Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesCutPro
- Standards MetANSI/ISEA 105:2024
- Thumb TypeReinforced Thumb Crotch
- TypeSeamless Knit
- Vending PackNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)