Specifications
Dimensions
- Glove SizeXXL or Size 11
- Men'S SizeXX - L
- Size2
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingNitrile
- Coating CoveragePalm and Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialNitrile
- Coating StyleNitrile
- ColorHi-Vis Lime
- Construction Description18 Gauge Seamless knit
- Cuff TypeKnit Wrist
- DescriptionMCR Safety CutPro 18-Gauge HyperMax HPPE Shell Hi-Vis Cut Resistant Work Gloves Nitrile Coated Palm and Fingertips Nitrile Micro Dotted Palm Reinforced thumb crotch
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- FeaturesHi Vis, Nitrile dots, Reinforced Thumb crotch, Touchscreen
- Finger CoverageFull Finger
- Grip PatternDotted
- Grip TypeNitrile Dots
- Group & ClassA4
- Hand TypePair
- Knit Gauge18 ga
- Liner/Shell MaterialHyperMax HPPE
- Manufacturer Catalog Number92748HVXXL
- MaterialHyperMax HPPE
- Material TypeHyperMax HPPE
- Product LineCutPro
- Product TypesCut Resistant Work Gloves
- Protection TypeCut Resistant
- Quantity1
- SeriesCutPro
- Standards MetANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
- Thumb TypeReinforced Thumb Crotch
- TypeCoated
- Vending PackNo