Motion
92754BPM

MCR SAFETY
92754BPM

Size M or Size 8, ANSI Cut Level A5
Mi Item #13099389
MFR #92754BPM
Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92754BPM

Size M or Size 8, ANSI Cut Level A5
Mi Item #13099389
MFR #92754BPM

Mfr description
92754BPM 13GA HYPERMAX SHELL, BIPOLY M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.46/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)