Motion
92754BPXL

MCR SAFETY
92754BPXL

Size XL or Size 10, ANSI Cut Level A5
Mi Item #13099394
MFR #92754BPXL
Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92754BPXL

Size XL or Size 10, ANSI Cut Level A5
Mi Item #13099394
MFR #92754BPXL

Mfr description
92754BPXL 13GA HYPERMAX SHELL, BIPOLY XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.85/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Cut Resistance Level
    A5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)