Motion
92754BPXS

MCR SAFETY
92754BPXS

Size XS or Size 6, ANSI Cut Level A5
Mi Item #13099397
MFR #92754BPXS
Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92754BPXS

Size XS or Size 6, ANSI Cut Level A5
Mi Item #13099397
MFR #92754BPXS

Mfr description
92754BPXS 13GA HYPERMAX SHELL, BIPOLY XS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.46/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Ansi Isea Cut Resistance Level
    A5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)