Motion
9338
Cut Resistant Glove - ANSI Cut Level Level 4, Steelcore
MI ITEM #13099401
MFR #9338
Price$6.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - ANSI Cut Level Level 4, Steelcore
MI ITEM #13099401
MFR #9338

Mfr description
9338 18" 18G POLY/STEEL/ELASTIC
  • Black fabric with red hemming;Excellent cut resistance;Cut resistant arm protection;13 Gauge Steelcore fabric;18 inches in length;Elastic upper cuff;Ambidextrous;Thumb Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.61/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Tear Resistance Level
    Level 3
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Black
  • Construction Description
    13 Gauge Steelcore fabric
  • Cuff Type
    Elastic Upper Cuff
  • Description
    9338 - MCR Safety CutPro - 13 Gauge Steelcore Fabric - Cut Resistant Sleeves - 18 Inch Length with Thumb Slot - Black Color Hides Dirt and Grime
  • Description Keyword
    Steelcore
  • En 388 Abrasion Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • Features
    13 Gauge Steelcore fabric, 18 inches in length, Ambidextrous, Black fabric with red hemming, Cut resistant arm protection, Elastic upper cuff, Excellent cut resistance, Thumb Hole
  • Group & Class
    A4
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Steelcore fabric
  • Manufacturer Catalog Number
    9338
  • Material
    Steelcore Fabric
  • Material Type
    Steelcore
  • Other Standards Met
    ANSI/ISEA 105:2024 Standard, ASTM 3884-09, ASTM F1060 - 18, ASTM F2992-15, EN 388:2016
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Sleeve
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024 Standard, EN 388:2016
  • Thumb Type
    Thumb hole
  • Type
    Cut Resistant Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)