Motion
9350XXS

MCR SAFETY
9350XXS

Work & General Purpose Glove - XXS or Size 5 Size, Knit Wrist Cuff, 7 Gauge, Polyester Wrapped Stainless Steel Material
Mi Item #13099403
MFR #9350XXS
Price$25.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9350XXS

Work & General Purpose Glove - XXS or Size 5 Size, Knit Wrist Cuff, 7 Gauge, Polyester Wrapped Stainless Steel Material
Mi Item #13099403
MFR #9350XXS

Mfr description
9350XXS 7 GAUGE STEELCORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.39/each

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Men'S Size
    2XS
  • Size
    2
  • Women's Size
    2XS

Details

  • Additional Details
    Food Grade, Knit Wrist, Reversible, Seamless Knit, Washable
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    No
  • Application
    Food Handling, Food Processing
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A8
  • Description
    Cut Resistant Work Gloves
  • Description Keyword
    String Knit
  • Duty Type
    Standard Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Reversible
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Includes
    One Pair
  • Industry Use
    Food Service, Manufacturing
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Polyester Wrapped Stainless Steel
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9350 XXS
  • Material
    Polyester Wrapped Stainless Steel
  • Material Type
    Synthetic
  • Palm Features
    Uncoated
  • Product Line
    Steelcore
  • Protection Type
    Cut, Abrasion
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, FDA Compliant, TAA Compliant
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    String Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)