Motion
9371ES
Cut Resistant Glove - ANSI Cut Level Level 2, Kevlar
Mi Item #13099405
MFR #9371ES
Price$2.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - ANSI Cut Level Level 2, Kevlar
Mi Item #13099405
MFR #9371ES

Mfr description
9371ES ECON KEVLAR 10" SLEEVE SINGLE PLY
  • 10-inches long;100% Kevlar brand Ffber;Bar tack;Single ply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.61/each

Specifications

Dimensions

  • Length
    10.0000 in, 254 mm
  • Size
    10

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 2
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Single ply 10-inch sleeve with bar tack
  • Description
    10-inch single-ply Kevlar sleeve with bar tack
  • Description Keyword
    Kevlar
  • Duty Type
    Competitive Value (CV)
  • Features
    10-inches long, 100% Kevlar brand Ffber, Bar tack, Single ply
  • Group & Class
    A2
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9371ES
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Sleeves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
  • Type
    Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)