Motion
MU3664XXL

MCR SAFETY
MU3664XXL

Work & General Purpose Glove - XXL or Size 11 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #13099414
MFR #MU3664XXL
Price$60.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3664XXL

Work & General Purpose Glove - XXL or Size 11 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #13099414
MFR #MU3664XXL

Mfr description
MU3664XXL MUSTANG HIDEX UNLINED DRIVER X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.45/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Material Weight
    2.25 oz
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Unlined, Reinforced Thumb and Index Finger, Wing Thumb, Double Palm, Sewn with Kevlar
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Application
    Utility Work
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Honey Gold
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    Mustang HiDex Leather Drivers Utility Work Gloves
  • Description Keyword
    Driver Style
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Utility Work
  • Insulated
    No
  • Manufacturer Catalog Number
    MU3664XXL
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Reinforced
  • Product Line
    Mustang
  • Protection Type
    Arc, Abrasion, Puncture, Heat, Flame
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Mustang
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ASTM F2675, NFPA 70E, ASTM D6413
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)