Motion
PD4900XXXL

MCR SAFETY
PD4900XXXL

Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 9, Predator Mechanics
Mi Item #13099427
MFR #PD4900XXXL
Price$75.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD4900XXXL

Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 9, Predator Mechanics
Mi Item #13099427
MFR #PD4900XXXL

Mfr description
PD4900XXXL PREDATOR IMPACT 1 MAXGRID HIV
  • Hi Vis;Reinforced Thumb Crotch;Hook-and-loop wrist closures;Machine washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.60/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    XXX - L
  • Size
    X2

Details

  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Applications
    Cut protection, Impact protection, Puncture protection
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    Polyurethane
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Palm Coated
  • Color
    Hi Vis Yellow
  • Construction Description
    Reinforced thumb crotch
  • Cuff Type
    Hook and Loop Cuff
  • Description
    Predator Mechanics Gloves Hi-Visibility Cut Resistant Work Gloves Tire Tread TPR on Back, Fingers, and Thumb Kevlar Aramid Cut Resistant Palm Liner Provides ANSI Level A9 Cut Protection
  • Description Keyword
    Predator Mechanics
  • Features
    Hi Vis, Hook-and-loop wrist closures, Machine washable, Reinforced Thumb Crotch
  • Finger Coverage
    Full Finger
  • Grip Pattern
    MAXGrid
  • Grip Type
    MAXGrid
  • Group & Class
    A9
  • Hand
    Pair
  • Hand Type
    Pair
  • Liner/Shell Material
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    PD4900
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ANSI/ISEA 138
  • Product Line
    Predator Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    Predator Mechanics
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138
  • Thumb Type
    Wing
  • Type
    Palm Coated
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)