Specifications
Dimensions
- Glove SizeXXXL or Size 12
- Men'S SizeXXX - L
- SizeX2
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 5
- Ansi Isea Impact RatingLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm
- ColorHi-Visibility Lime, Hi-Visibility Red
- Construction DescriptionHyperMax HPPE 360o cut-resistant liner | TPR back of hand and Fingers
- DescriptionPredator Impact Mechanics Gloves with Hi-Visibility Leather Palm and TPR Back of Hand Protection. Features HyperMax HPPE 360o cut-resistant liner and wing thumb.
- Description KeywordLeather Palm
- En 388 Abrasion Resistance Level3
- FeaturesHi-vis lime spandex back of hand, Hi-vis red synthetic leather Palm, HyperMax HPPE cut-resistant 360° liner, Internal cuff pull loop, Machine washable, Pull tab, Reflective material, Reinforced Thumb crotch, TPR impact protection
- Finger CoverageFull Finger
- Glove PatternLeather Palm
- Group & ClassA5
- HandPair
- Hand TypePair
- Leather TypeSynthetic
- Liner/Shell MaterialHyperMax HPPE
- Lining MaterialHyperMax HPPE
- Manufacturer Catalog NumberPD4903XXXL
- MaterialSynthetic Leather
- Material TypeSynthetic Leather
- Other Standards MetANSI/ISEA 105:2024, ANSI/ISEA 138
- Product LinePredator Mechanics
- Product TypesMechanic Gloves
- Protection TypeAbrasion, Cut, Impact Resistant, Puncture
- Quantity12
- SeriesPredator Mechanics
- Standards MetANSI/ISEA 105:2024, ANSI/ISEA 138
- Thumb TypeWing
- TypeMechanic Glove
- Vending PackYes