Motion
PD5931XXL

MCR SAFETY
PD5931XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 5, Leather Palm
Mi Item #13099451
MFR #PD5931XXL
Price$68.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD5931XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 5, Leather Palm
Mi Item #13099451
MFR #PD5931XXL

Mfr description
PD5931XXL PREDATOR IMPACT 3 SASQUATCH CU
  • HyperMax HPPE cut-resistant Palm liner;Internal cuff loop;Machine washable leather;Sturdy pull tab;Dual-sided reflective cuff;Reinforced Thumb;Reinforced Thumb crotch;Reinforced index Finger;TPR back of hand protection;D3O foam;Hi Vis
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.18/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XX - L
  • Size
    2

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Impact Rating
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Black
  • Construction Description
    Leather Palm with TPR back of hand protection
  • Cuff Type
    Slip-On -Open
  • Description
    Predator Impact Mechanics Gloves Sasquatch Leather Palm Work Gloves TPR Back of Hand Protection Cut, Abrasion, Tear, and Impact Resistant
  • Description Keyword
    Leather Palm
  • Features
    D3O foam, Dual-sided reflective cuff, Hi Vis, HyperMax HPPE cut-resistant Palm liner, Internal cuff loop, Machine washable leather, Reinforced Thumb crotch, Reinforced Thumb, Reinforced index Finger, Sturdy pull tab, TPR back of hand protection
  • Finger Coverage
    Full Finger
  • Group & Class
    A5
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Leather Type
    Sasquatch
  • Liner/Shell Material
    HyperMax HPPE
  • Lining Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    PD5931XXL
  • Material
    Leather
  • Material Type
    Leather
  • Other Standards Met
    ANSI/ISEA 105:2024, ANSI/ISEA 138
  • Product Line
    Predator Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut and Impact Resistant
  • Quantity
    1
  • Series
    Predator Mechanics
  • Standards Met
    ANSI/ISEA 105:2024, ANSI/ISEA 138
  • Thumb Type
    Wing Thumb
  • Type
    Mechanic Glove
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)