Motion
VP9278NFL

MCR SAFETY
VP9278NFL

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 3, Seamless Knit
MI ITEM #13099453
MFR #VP9278NFL
Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9278NFL

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 3, Seamless Knit
MI ITEM #13099453
MFR #VP9278NFL

Mfr description
VP9278NFL CUT PRO, 18G, REFTHMB, HPPE, N
  • Touchscreen Compatible;Reinforced Thumb Crotch;Vending Packaged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.03/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with Nitrile Coating
  • Coating Style
    Foam Nitrile
  • Color
    Gray
  • Construction Description
    18 Gauge Seamless Knit with reinforced thumb crotch
  • Cuff Type
    Knit Wrist
  • Description
    Vending Packaged MCR Safety CutPro 18-Gauge HyperMax HPPE Shell Cut, Abrasion and Puncture-Resistant Work Gloves Nitrile Foam Coated Palm and Fingertips Reinforced Thumb Crotch
  • Description Keyword
    Seamless Knit
  • Features
    Reinforced Thumb Crotch, Touchscreen Compatible, Vending Packaged
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    VP9278NFL
  • Material
    HyperMax HPPE
  • Material Type
    HPPE
  • Other Standards Met
    ANSI/ISEA 105
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)