Motion
VP9278NFS

MCR SAFETY
VP9278NFS

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 3, Seamless Knit
Mi Item #13099457
MFR #VP9278NFS
Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9278NFS

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 3, Seamless Knit
Mi Item #13099457
MFR #VP9278NFS

Mfr description
VP9278NFS CUT PRO, 18G, REFTHMB, HPPE, N
  • Vending packaged;Reinforced Thumb crotch;Touchscreen-friendly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.03/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    Small

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with Nitrile Coating
  • Coating Style
    Foam Nitrile
  • Color
    Gray
  • Construction Description
    18 Gauge HyperMax HPPE shell with black nitrile foam coated Palm and Fingertips and reinforced thumb crotch
  • Cuff Type
    Knit Wrist
  • Description
    Vending Packaged MCR Safety CutPro 18-Gauge HyperMax HPPE Shell Cut, Abrasion and Puncture-Resistant Work Gloves Nitrile Foam Coated Palm and Fingertips Reinforced Thumb Crotch
  • Description Keyword
    Seamless Knit
  • Features
    Reinforced Thumb crotch, Touchscreen-friendly, Vending packaged
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    VP9278NF
  • Material
    HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Abrasion and Puncture Resistant, Cut
  • Quantity
    1
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024 Standard
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Palm Coated
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)