Motion
11623620T

ATOS
11623620T

11623620T
MI ITEM #13102940
MFR #11623620T
List Price$395.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATOS
11623620T

11623620T
MI ITEM #13102940
MFR #11623620T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.85/each for your price

Overview

Mfr description
DHE-0713/1-X 110DC 20
  • 3 Flute
  • Solid carbide
  • Uncoated or available with TiN
  • ALtima® (ALTiN) or TiCN coating
  • Center cutting
  • Standard flute lengths
  • 30° Helix angle
  • For roughing and finishing applications
  • Square end with corner radius options available

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    RH
  • Overall Length
    64 mm
  • Shank Type
    Straight
  • Length Type
    Standard
  • Series
    116
  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    TiN
  • Cutting Direction
    RH
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Variable Helix
    No
  • Coolant Delivery
    External
  • Variable Index
    No
  • End Shape
    Square
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought