Motion
11625000C

ATOS
11625000C

11625000C
MI ITEM #13102941
MFR #11625000C
Price$342.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATOS
11625000C

11625000C
MI ITEM #13102941
MFR #11625000C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$342.62/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    3/4
  • Length Type
    Standard
  • Mill Diameter  
    1/4
  • Overall Length
    2-1/2
  • Shank Diameter  
    1/4

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    TiCN
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    TiCN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    3
  • Series
    116
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    No

Overview

Mfr description
DHE-0713/1-X 115/60AC 20
  • 3 Flute
  • Solid carbide
  • Uncoated or available with TiN
  • ALtima® (ALTiN) or TiCN coating
  • Center cutting
  • Standard flute lengths
  • 30° Helix angle
  • For roughing and finishing applications
  • Square end with corner radius options available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought