Motion
13850005

ATOS
13850005

13850005
MI ITEM #13102943
MFR #13850005
List Price$342.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATOS
13850005

13850005
MI ITEM #13102943
MFR #13850005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$342.62/each for your price

Overview

Mfr description
DHE-0713/1-X 230/50/60AC 20
  • 3 Flute
  • Solid carbide
  • Uncoated or with Fordlube coating
  • Center cutting
  • Stub
  • standard and long flute lengths
  • Square end or corner radius options
  • 36° Helix angle
  • For roughing and finishing application
  • Square end
  • Gem+ Coating or other coatings available upon request

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Keyway Mill
    No
  • Helix Angle
    36 °
  • Spiral Cut
    RH
  • Overall Length
    4
  • Shank Type
    Straight
  • Length Type
    Long
  • Series
    138
  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    RH
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Variable Helix
    No
  • Coolant Delivery
    External
  • Variable Index
    Yes
  • End Shape
    Square
  • Pitch
    Variable
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought