Motion
27875060B

ATOS
27875060B

27875060B
Mi Item #13102956
MFR #27875060B
Price$298.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATOS
27875060B

27875060B
Mi Item #13102956
MFR #27875060B

Mfr description
DHE-0713/L2-00-DC 20
  • 5 Flute
  • ALtima® Blaze coating. Center cutting
  • Stub
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.86/each

Specifications

Dimensions

  • Helix Angle
    40 °
  • Length of Cut  
    4-1/8
  • Length Type
    Long
  • Mill Diameter  
    3/4
  • Overall Length
    7
  • Pitch
    Variable
  • Shank Diameter  
    3/4

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    ALtima® Blaze
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    ALtima® Blaze
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    5
  • Series
    278
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)