Motion
CL4H15
Safety Glasse - Duramass Hard Coat, Clear Lens, Clear Frame/Temple Color, Polycarbonate, +1.5 D Diopter Lens
Mi Item #13103260
MFR #CL4H15
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Duramass Hard Coat, Clear Lens, Clear Frame/Temple Color, Polycarbonate, +1.5 D Diopter Lens
Mi Item #13103260
MFR #CL4H15

Mfr description
CL4H15 CHECKLITE CL4 CLEAR 1.5 READER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Weight
    23.8 g, 0.84 oz

Details

  • Additional Details
    Lens Coating: Duramass Hard Coat;Lens Color: Clear;Magnifier: 1.5;Primary Temple Color: Clear;CAN;CSA Z94.3: N;A
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2025
  • Comfort Features
    Bayonet temple, Lightweight Frame
  • Description
    Checklite CL4 Safety Glasses with Clear Lens and 1.5 Magnifier
  • Diopter Lens
    +1.5 D
  • Fits Over Eyeglasses
    No
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wraparound
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    CL4H15
  • Metal Frame
    No
  • Noisepiece Type
    Molded
  • Product Line
    Checklite (CL4)
  • Series
    Checklite (CL4)
  • Specialty Features
    Hard Coat, Wraparound Lens
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Temple Style
    Bayonet
  • Type
    Reader
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)