Motion
CL4H20G

MCR SAFETY
CL4H20G

Safety Glasse - Duramass Hard Coat, Gray Lens, Smoke Frame/Temple Color, Polycarbonate
MI ITEM #13103265
MFR #CL4H20G
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL4H20G

Safety Glasse - Duramass Hard Coat, Gray Lens, Smoke Frame/Temple Color, Polycarbonate
MI ITEM #13103265
MFR #CL4H20G

Mfr description
CL4H20G CHECKLITE CL4 GRAY 2.0 READER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Weight
    23.8 g, 0.84 oz

Details

  • Additional Details
    VLT%: 13;ISO 12312-1 Blue Light: 89%;Inner Packaging: Dozen White Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2025
  • Comfort Features
    Bayonet temple, Lightweight Frame
  • Description
    Checklite CL4 Safety Glasses Gray Lens Smoke Temple
  • Fits Over Eyeglasses
    No
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Style
    Wraparound
  • Frame Temple Color
    Smoke
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    CL4H20G
  • Metal Frame
    No
  • Product Line
    Checklite
  • Series
    Checklite (CL4)
  • Specialty Features
    Earplug retaining technology, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Smoke
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)