Motion
CL5H20GPF

MCR SAFETY
CL5H20GPF

Safety Glasse - Anti-Fog, Gray Lens, Smoke Frame/Temple Color, Polycarbonate, 2.0 D Diopter Lens
MI ITEM #13103276
MFR #CL5H20GPF
Price$13.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL5H20GPF

Safety Glasse - Anti-Fog, Gray Lens, Smoke Frame/Temple Color, Polycarbonate, 2.0 D Diopter Lens
MI ITEM #13103276
MFR #CL5H20GPF

Mfr description
CL5H20GPF CHECKLITE CL5 FOAM GRAY MAX6 2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.51/each

Specifications

Details

  • Additional Details
    Seal Type: Dust;Nosebridge Material: Polycarbonate;VLT%: 13;ISO 12312-1 Blue Light: 89%
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CAN/CSA Z94.3
  • Comfort Features
    Bayonet Temple, Earplug Retaining Technology, Lightweight Frame
  • Description
    Checklite CL5 Series Safety Glasses Gray MAX6 Anti-Fog Lens
  • Diopter Lens
    2.0 D
  • Fits Over Eyeglasses
    No
  • Frame Style
    Wraparound
  • Frame Temple Color
    Smoke
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    CL5H20GPF
  • Metal Frame
    No
  • Noisepiece Type
    Molded
  • Product Line
    Checklite
  • Series
    Checklite (CL5)
  • Specialty Features
    Anti Fog, Earplug Retaining Technology, Foam Lined
  • Standards Met
    ANSI Z87.1, CAN/CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Smoke
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)