Motion
CL5H20PF

MCR SAFETY
CL5H20PF

Safety Glasse - Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate, 2.0 D Diopter Lens
Mi Item #13103277
MFR #CL5H20PF
Price$13.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL5H20PF

Safety Glasse - Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate, 2.0 D Diopter Lens
Mi Item #13103277
MFR #CL5H20PF

Mfr description
CL5H20PF CHECKLITE CL5 FOAM CLEAR MAX6 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.51/each

Specifications

Details

  • Additional Details
    Lens Coating: MAX6 Anti-Fog;Ultraviolet Rays: 100%;VLT%: 90;ISO 12312-1 Blue Light: 14%;Nosebridge Material: Polycarbonate;Seal Type: Dust
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Bayonet Temple, Closed Cell Foam Lining, Lightweight Frame
  • Description
    Checklite CL5 Series Safety Glasses with Clear 2.0 Diopter Lens MAX6 Anti-Fog Lens Coating
  • Diopter Lens
    2.0 D
  • Fits Over Eyeglasses
    No
  • Frame Style
    Wraparound
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    CL5H20PF
  • Metal Frame
    No
  • Product Line
    Checklite
  • Series
    Checklite (CL5)
  • Specialty Features
    Earplug Retaining Technology, Foam Lined, MAX6 Anti-Fog
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)