Motion
KD718B
Safety Glasse - Duramass Hard Coat, Blue Lens, Black Frame/Temple Color
Mi Item #13103287
MFR #KD718B
Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Duramass Hard Coat, Blue Lens, Black Frame/Temple Color
Mi Item #13103287
MFR #KD718B

Mfr description
KD718B KLONDIKE KD7 BLACK/GRAY, BLUE DMD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.31/each

Specifications

Details

  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI/ISEA Z87.1-2025
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2025
  • Comfort Features
    Soft, permanently bonded TPR nose pad with adjustable customized fit, Streamlined and permanently bonded TPR temple arms, Zero removable components
  • Description
    Extremely Low Profile and Lightweight, Zero Removable Parts, Extremely low profile, Lightweight (24.8 grams) half-frame design
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Blue
  • Lens Color Family
    Blue Diamond Mirror
  • Lens Shade
    Blue Diamond Mirror
  • Noisepiece Type
    TPR
  • Product Line
    Klondike
  • Series
    KD7
  • Standards Met
    ANSI/ISEA Z87.1-2025
  • Type
    Safety Glasses
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)