Motion
KD719AF

MCR SAFETY
KD719AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #13103288
MFR #KD719AF
Price$10.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
KD719AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #13103288
MFR #KD719AF

Mfr description
KD719AF KLONDIKE KD7 BLACK/GRAY, I/O MIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.28/each

Specifications

Dimensions

  • Weight
    24.8 g, 0.875 oz

Details

  • Additional Details
    Temple Type: Bayonet;Nosebridge Material: TPR;VLT%: 36;ISO 12312-1 Blue Light: 26%
  • Adjustable Temples
    No
  • ANSI Rating
    Z87.1-2025
  • Approval Listing Regulations
    ANSI, CAN, CSA Z94.3, ISEA Z87.1-2025
  • Comfort Features
    Lightweight Frame, Low Profile Frame, Soft TPR Nosepiece
  • Description
    I/O Clear Mirror lens safety glasses
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog, UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    I;O Clear Mirror
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    KD719AF
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Klondike
  • Series
    Klondike (KD7)
  • Specialty Features
    Anti Fog, Half Frame, Low Profile Frame, UV Protection
  • Standards Met
    ANSI, CAN, CSA Z94.3, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)