Motion
OG212PF

MCR SAFETY
OG212PF

Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #13103296
MFR #OG212PF
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
OG212PF

Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #13103296
MFR #OG212PF

Mfr description
OG212PF KLONDIKE OTG BLACK/GRAY, GRAY MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.56/each

Specifications

Details

  • Additional Details
    VLT%: 13;ISO 12312-1 Blue Light: 26%;Primary Frame Color: Black;Primary Frame Material: Polycarbonate;Inner Packaging: Dozen White Box;Telescoping Temples: Yes;Seal Type: Dust;CE EN166: Yes
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, CE EN166, ISEA Z87.1-2025
  • Comfort Features
    3-position adjustable temple length, Soft permanently bonded TPR brow guard, Streamlined permanently bonded TPR temple arms
  • Description
    Gray lens safety glasses with MAX6 Anti-Fog coating and black frame
  • Fits Over Eyeglasses
    Yes
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Brow Guard
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Brow Guard
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    OG212PF
  • Metal Frame
    No
  • Product Line
    Klondike OTG
  • Series
    Klondike (OTG)
  • Specialty Features
    Anti Fog, L frame and Lens, TPR browguard, TPR temple arms, Telescoping Temples
  • Standards Met
    ANSI, CE EN166, ISEA Z87.1-2025
  • Temple Adjustment
    3 Position
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Over the Glass
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)