Motion
OG222PF420

MCR SAFETY
OG222PF420

Safety Glasse - Anti-Fog, Gray Lens, Hivis Lime Frame/Temple Color, Polycarbonate
Mi Item #13103300
MFR #OG222PF420
Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
OG222PF420

Safety Glasse - Anti-Fog, Gray Lens, Hivis Lime Frame/Temple Color, Polycarbonate
Mi Item #13103300
MFR #OG222PF420

Mfr description
OG222PF420 KLONDIKE OTG HIVIS LIME, GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.82/each

Specifications

Details

  • Additional Details
    Primary Frame Material: Polycarbonate;Temple Type: Bayonet;Nosebridge Material: Polycarbonate;VLT%: 13;Ultraviolet Rays: 100%;ISO 12312-1 Blue Light: 89%;UV420 Lens Resin: Yes;Seal Type: Dust;Inner Packaging: Dozen White Box;CE EN166: Yes;TAA Compliant: Yes
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, CE EN166, ISEA Z87.1-2025
  • Comfort Features
    3-position adjustable temple length, Soft TPR brow guard, Soft TPR temple arms
  • Description
    OG2 - Klondike OTG Series - Over-the-Glass Safety Glasses - 3 Position Adjustable Temple Length - Soft TRP Brow Guard and Temple Arms
  • Fits Over Eyeglasses
    Yes
  • Frame Color
    Hivis Lime
  • Frame Color Family
    Green
  • Frame Style
    Brow Guard
  • Frame Temple Color
    Hivis Lime
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    OG222PF420
  • Metal Frame
    No
  • Noisepiece Type
    Molded
  • Product Line
    Klondike OTG
  • Series
    Klondike (OTG)
  • Specialty Features
    Adjustable Temples, Anti Fog, Brow Guard, UV Protection, Wraparound Lens
  • Standards Met
    ANSI, CE EN166, ISEA Z87.1-2025
  • Temple Adjustment
    3 Position
  • Temple Color
    Hi-Vis Lime
  • Temple Style
    Bayonet
  • Type
    Over the Glass
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)