Motion
V2CL2MLX5

MCR SAFETY
V2CL2MLX5

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #13103308
MFR #V2CL2MLX5
Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
V2CL2MLX5

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #13103308
MFR #V2CL2MLX5

Mfr description
V2CL2MLX5 V2 LIME GREEN, CL 2, ECONOMY V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.81/each

Specifications

Dimensions

  • Size
    5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2-Inch Silver Stripes | Hook And Loop Front Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 2020
  • Color
    Fluorescent Lime
  • Description
    V2Cl2Ml - Hi-Vis Reflective Lime Safety Vest - Meets Ansi/Isea 107 2020 Standard - Type R Class 2 Compliant - Breathable Mesh Fabric with 2-inch Silver Stripes - Hook and Loop Front Closure
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Security, Traffic
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2-inch Silver Stripes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Fluorescent Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)