Motion
DCF850P1

DEWALT
DCF850P1

Cordless Imapct Wrench - 1/4 in Drive Size, Variable Speed
Mi Item #13103408
MFR #DCF850P1
Price$282.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF850P1

Cordless Imapct Wrench - 1/4 in Drive Size, Variable Speed
Mi Item #13103408
MFR #DCF850P1

Mfr description
DCF850P1 20V MAX ATOMIC 3 SPEED 1/4" IMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.02/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Torque
    1825 ft-lbs

Details

  • Maximum Speed
    3250 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)