Motion
DCF891B

DEWALT
DCF891B

Cordless Imapct Wrench - 1/2 in Drive Size, Variable Speed
Mi Item #13103409
MFR #DCF891B
Price$359.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF891B

Cordless Imapct Wrench - 1/2 in Drive Size, Variable Speed
Mi Item #13103409
MFR #DCF891B

Mfr description
DCF891B 20V MAX XR 1/2" MID TORQUE IMPAC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.28/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Torque
    9600 ft-lbs

Details

  • Maximum Speed
    2000 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)