Motion
DCF892B

DEWALT
DCF892B

Cordless Imapct Wrench - 1/2 in Drive Size, Variable Speed
MI ITEM #13103411
MFR #DCF892B
Price$346.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF892B

Cordless Imapct Wrench - 1/2 in Drive Size, Variable Speed
MI ITEM #13103411
MFR #DCF892B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$346.93/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Torque
    9600 ft-lbs

Details

  • Maximum Speed
    2000 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Variable Speed
    Variable Speed

Overview

Mfr description
DCF892B 20V MAX XR 1/2" MID TORQUE IMPAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought