Motion
DCF900B

DEWALT
DCF900B

Cordless Imapct Wrench - 1/2 in Drive Size, Variable Speed
MI ITEM #13103413
MFR #DCF900B
Price$404.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF900B

Cordless Imapct Wrench - 1/2 in Drive Size, Variable Speed
MI ITEM #13103413
MFR #DCF900B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$404.29/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Torque
    1400 ft-lbs

Details

  • Maximum Speed
    2300 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Variable Speed
    Variable Speed

Overview

Mfr description
DCF900B 20V MAX XR 3 SPEED 1/2" HIGH TOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought