1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Impact Wrenches and Ratchets
DEWALT DCF900P2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DCF900P2
Cordless Imapct Wrench - 1/2 in Drive Size, Variable Speed
MI ITEM #
13103415
MFR #
DCF900P2
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Details
Product Type
Cordless Impact Wrenches & Ratchets
Variable Speed
Variable Speed
Overview
Mfr description
DCF900P2 20V MAX XR 3 SPEED 1/2" HIGH TO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought