Motion
DWMT73932OSP

DEWALT
DWMT73932OSP

Non-Impact Socket - 1/2 in Drive Size, 3/8 in Socket Size, 6 PT, Deep Type
Mi Item #13103545
MFR #DWMT73932OSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT73932OSP

Non-Impact Socket - 1/2 in Drive Size, 3/8 in Socket Size, 6 PT, Deep Type
Mi Item #13103545
MFR #DWMT73932OSP

Mfr description
DWMT73932OSP DWMT 1/2IN DR IM DP SKT 6PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    3/8 in

Details

  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)