Motion
DWMT74138B

DEWALT
DWMT74138B

Non-Impact Socket - 3/4 in Drive Size, 15/16 in Socket Size, 6 PT, Deep Type
MI ITEM #13103551
MFR #DWMT74138B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74138B

Non-Impact Socket - 3/4 in Drive Size, 15/16 in Socket Size, 6 PT, Deep Type
MI ITEM #13103551
MFR #DWMT74138B

Mfr description
DWMT74138B DWMT 3/4 DR IM SKT DP 6PT 15/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Socket Size
    15/16 in

Details

  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)