Motion
DWMT74141B

DEWALT
DWMT74141B

Non-Impact Socket - 3/8 in Drive Size, 13/16 in Socket Size, 12 PT, Deep Type
MI ITEM #13103555
MFR #DWMT74141B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74141B

Non-Impact Socket - 3/8 in Drive Size, 13/16 in Socket Size, 12 PT, Deep Type
MI ITEM #13103555
MFR #DWMT74141B

Mfr description
DWMT74141B DWMT 3/8 DR 12PT DP SKT 13/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    13/16 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)