Motion
DWMT74146B

DEWALT
DWMT74146B

Non-Impact Socket - 3/8 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type
MI ITEM #13103558
MFR #DWMT74146B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74146B

Non-Impact Socket - 3/8 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type
MI ITEM #13103558
MFR #DWMT74146B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWMT74146B DWMT 3/8 DR 12PT DP SKT 7/16

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    7/16 in
  • Socket Points
    12 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text