Motion
DWMT74555B

DEWALT
DWMT74555B

Non-Impact Socket - 1/2 in Drive Size, 5/8 in Socket Size, 12 PT, Deep Type
MI ITEM #13103597
MFR #DWMT74555B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74555B

Non-Impact Socket - 1/2 in Drive Size, 5/8 in Socket Size, 12 PT, Deep Type
MI ITEM #13103597
MFR #DWMT74555B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWMT74555B DWMT 1/2 DR 12PT DP SKT 5/8

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    5/8 in
  • Socket Points
    12 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text