Motion
DWMT75139B

DEWALT
DWMT75139B

Non-Impact Socket - 3/4 in Drive Size, 1-7/16 in Socket Size, 6 PT, Deep Type
MI ITEM #13103661
MFR #DWMT75139B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75139B

Non-Impact Socket - 3/4 in Drive Size, 1-7/16 in Socket Size, 6 PT, Deep Type
MI ITEM #13103661
MFR #DWMT75139B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWMT75139B DWMT 3/4 DR IM SKT DP 6PT 1 7

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    1-7/16 in
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought