Motion
DWMT75145B

DEWALT
DWMT75145B

Non-Impact Socket - 3/4 in Socket Size, 3/4 in Drive, 6 PT, Deep Type
MI ITEM #13103663
MFR #DWMT75145B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75145B

Non-Impact Socket - 3/4 in Socket Size, 3/4 in Drive, 6 PT, Deep Type
MI ITEM #13103663
MFR #DWMT75145B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWMT75145B DWMT 3/4 DR IM SKT DP 6PT 3/4

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    3/4 in
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text