Motion
DWMT75157B

DEWALT
DWMT75157B

Non-Impact Socket - 3/4 in Drive Size, 1-1/4 in Socket Size, 6 PT
Mi Item #13103668
MFR #DWMT75157B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75157B

Non-Impact Socket - 3/4 in Drive Size, 1-1/4 in Socket Size, 6 PT
Mi Item #13103668
MFR #DWMT75157B

Mfr description
DWMT75157B DWMT 3/4IN DR IM SKT 6PT 1 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Socket Size
    1-1/4 in

Details

  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)