Motion
DWMT75178B

DEWALT
DWMT75178B

Non-Impact Socket - 7/8 in Socket Size, 3/4 in Drive, 6 PT, Standard Type
MI ITEM #13103688
MFR #DWMT75178B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75178B

Non-Impact Socket - 7/8 in Socket Size, 3/4 in Drive, 6 PT, Standard Type
MI ITEM #13103688
MFR #DWMT75178B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWMT75178B DWMT 3/4" DR IM SKT 6PT 7/8"

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    7/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    0.8750 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought