Motion
DWMT75456B

DEWALT
DWMT75456B

Non-Impact Socket - 3/8 in Drive Size, 3 mm Socket Size, Hex Bit, Standard Type
Mi Item #13103751
MFR #DWMT75456B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75456B

Non-Impact Socket - 3/8 in Drive Size, 3 mm Socket Size, Hex Bit, Standard Type
Mi Item #13103751
MFR #DWMT75456B

Mfr description
DWMT75456B DWMT 3/8 DR HEX BIT SKT 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    3 mm

Details

  • Socket Points
    Hex Bit
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)